ZN1400 Extra Heavy-Duty Level-Trol Adj Leveling Floor Cleanout

  • Mfr # ZN1400-4NL-BZ

  • Zoro # G014599801


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4 in
Depth
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN1400-4NL-BZ
Zoro #
G014599801
UPC #
670240782860
Country of Origin
Unknown

Dimensions

Length (In.)
4 in
Depth
4 in
Width
4 in

Description

The Z1400 adjustable floor cleanout, with gas and watertight ABS tapered thread plug and round scoriated cast iron extra heavy-duty secured top comes in Cast Iron Z, Polished Bronze ZB, Nickel Bronze ZN, and Stainless Steel ZS top options that are adjustable to the finished floor.This cleanout is compatible with inisde caulk, No-Hub, and Neo-Loc connection types, and is easily installed in any type of floor. Cleanout is supplied with a foam thread protector to keep threads clean prior to and during final concrete pour. w/ Polished Nckl Brnz Top & 4in NL Outlet


  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.