ZN400B Pol Nic Brz 5in Rd Adj Type B Top w/ HP Sq Openings P.N. 331608882

  • Mfr # ZN400-5B

  • Zoro # G515819446


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
NickelBronze
Color - Drains
Nickel
Includes
Strainer, Top Assembly and Hardware
Length - Drains
5 in
Connection - Drains
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN400-5B
Zoro #
G515819446
UPC #
670240141186
Country of Origin
China

Dimensions

Length - Drains
5 in
Height (In.)
2 in

Details

Material of Construction - Drains
NickelBronze
Color - Drains
Nickel
Includes
Strainer, Top Assembly and Hardware
Connection - Drains
NPSM

Description

Zurn Z400 head assemblies come standard with a shank and variable grid options that allow for versatility to the Z415 drain body. Designed for the Z415 drainage system, these assemblies provide installation and rework savings with Zurn's patented contractor solutions.


  • Available in polished bronze and nickel bronze
  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions
  • Available in polished bronze and nickel bronze
  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.