ZN400BZ Pol Nickel 6in Round Adjustable Leveling inType BZin Strainer Top

  • Mfr # ZN400-6BZ-PC

  • Zoro # G114599763


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
6 in
Width
6 in
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZN400-6BZ-PC
Zoro #
G114599763
UPC #
670240702264
Country of Origin
Unknown

Dimensions

Length (In.)
6 in
Width
6 in
Depth
2.25 in

Description

Zurn Z400 head assemblies come standard with a shank and variable grid options that allow for versatility to the Z415 drain body. Designed for the Z415 drainage system, these assemblies provide installation and rework savings with Zurn's patented contractor solutions. w/ Heel Proof Square Openings & Protective Cover


  • Available in polished bronze and nickel bronze
  • Type BZ round adjustable light-duty leveling strainer top with stainless steel leveling screws, square heel-proof openings, secured grate, and cast iron threaded head
  • Engineered to reduce installation and rework time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.