Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZN400S Pol Nickel 6in Square Adjustable inType Sin Strainer Top Assembly

  • Mfr # ZN400-6S

  • Zoro # G914599765


product price: $15.89
/ea
Sold in multiples of 2 for $31.78

Key Features

Length (In.)
6 in
Depth
2.25 in
Width
6 in
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZN400-6S
Zoro #
G914599765
UPC #
670240141476
Country of Origin
Unknown

Dimensions

Length (In.)
6 in
Depth
2.25 in
Width
6 in

Details

Application
Commercial

Description

Zurn Z400 head assemblies come standard with a shank and variable grid options that allow for versatility to the Z415 drain body. Designed for the Z415 drainage system, these assemblies provide installation and rework savings with Zurn's patented contractor solutions. with Secured Heel Proof Grate


  • Available in polished bronze and nickel bronze
  • Type S square adjustable, light-duty strainer top with secured heel-proof grate
  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Available in polished bronze and nickel bronze
  • Type S square adjustable, light-duty strainer top with secured heel-proof grate
  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn's patented contractor solutions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.