This item is Discontinued.

Zurn Zurn Ground Hydrant, 3/4" x 2" Z1360XL-3/4X2-NB

This item is Discontinued.

Zurn

Zurn Ground Hydrant, 3/4" x 2" (Discontinued)

Mfr # Z1360XL-3/4X2-NB
Zoro # G205610216
UPC # 670240957664
Country of Origin United States
Category Yard Hydrants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1360XL-3/4X2-NB
Zoro #
G205610216
UPC #
670240957664
Country of Origin
United States

Description

Zurn z1360-3/4x2-nb ground hydrant, 3/4 x 2 encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 ip connection. Plain bronze box and hinged scoriatedcover with operating key lock and water cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating key included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews