Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clad CFX 2-qt Stainless Steel Ceramic Nonstick Saucepan

  • Mfr # 1017266

  • Zoro # G022730029


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Overall Depth (In.)
2.1 in
Color
Stainless Steel
Overall Length (In.)
14.7 in
Material
Ceramic Nonstick
Overall Width (In.)
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017266
Zoro #
G022730029
UPC #
035886422202
Country of Origin
Viet Nam

Dimensions

Overall Depth (In.)
2.1 in
Overall Length (In.)
14.7 in
Overall Width (In.)
7.7 in

Details

Color
Stainless Steel
Material
Ceramic Nonstick

Description

One flip and you’ll be hooked on our latest nonstick. Our ZWILLING Clad CFX line features Ceraforce XTREME ceramic nonstick, a revolutionary coating that is 50% longer lasting and 3x more durable than our previous nonstick. When paired with the even-heating 3mm aluminum core, you’ll enjoy perfectly browned and braised dishes that don’t stick. Chef-friendly features include no-spill pour spouts and comfortable handles that allow for easy maneuvering while wearing oven mitts. All these perks and more make ZWILLING Clad CFX a pleasure to cook with Ceraforce XTREME ceramic nonstick coating is 50% longer lasting and 3x more durable than our previous nonstick. Safe to use with metal utensils -10x more scratch resistant. Pouring spout and flared rim provide clean and dripless pouring. Tempered glass strainer lid ensures easy monitoring of cooking and has handy built-in strainer. Sturdy 3mm clad construction with aluminum core heats up evenly and quickly. Comfortable stay-cool handles offer maximum maneuverability. Oven safe up to 400 Deg F. Compatible with all cooking surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.