Zoro Homepage

Clad CFX 3-qt Stainless Steel Ceramic Nonstick Saute Pan

  • Mfr # 1017270

  • Zoro # G222729854


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10 in
Material
Ceramic Nonstick
Overall Depth (In.)
5.6 in
Color
Stainless Steel
Overall Length (In.)
17.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017270
Zoro #
G222729854
UPC #
035886526757
Country of Origin
Viet Nam

Dimensions

Overall Width (In.)
10 in
Overall Depth (In.)
5.6 in
Overall Length (In.)
17.6 in

Details

Material
Ceramic Nonstick
Color
Stainless Steel

Description

One flip and you’ll be hooked on our latest nonstick. Our ZWILLING Clad CFX line features Ceraforce XTREME ceramic nonstick, a revolutionary coating that is 50% longer lasting and 3x more durable than our previous nonstick. When paired with the even-heating 3mm aluminum core, you’ll enjoy perfectly browned and braised dishes that don’t stick. Chef-friendly features include no-spill pour spouts and comfortable handles that allow for easy maneuvering while wearing oven mitts. All these perks and more make ZWILLING Clad CFX a pleasure to cook with Ceraforce XTREME ceramic nonstick coating is 50% longer lasting and 3x more durable than our previous nonstick. Safe to use with metal utensils -10x more scratch resistant. Pouring spout and flared rim provide clean and dripless pouring. Sturdy 3mm clad construction with aluminum core heats up evenly and quickly. Comfortable stay-cool handles offer maximum maneuverability. Oven safe up to 400 Deg F. Compatible with all cooking surfaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.