
Clad CFX 4.5-qt Stainless Steel Ceramic Nonstick Perfect Pan
Mfr # 1017261
Zoro # G622729898
product price: $94.95
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
10.8 in
Material
Ceramic Nonstick
Overall Length (In.)
20.4 in
Overall Depth (In.)
7.3 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017261
Zoro #
G622729898
UPC #
035886492274
Country of Origin
Viet Nam
Dimensions
Overall Width (In.)
10.8 in
Overall Length (In.)
20.4 in
Overall Depth (In.)
7.3 in
Details
Material
Ceramic Nonstick
Color
Stainless Steel
Description
One flip and you’ll be hooked on our latest nonstick. Our ZWILLING Clad CFX line features Ceraforce XTREME ceramic nonstick, a revolutionary coating that is 50% longer lasting and 3x more durable than our previous nonstick. When paired with the even-heating 3mm aluminum core, you’ll enjoy perfectly browned and braised dishes that don’t stick. Chef-friendly features include no-spill pour spouts and comfortable handles that allow for easy maneuvering while wearing oven mitts. All these perks and more make ZWILLING Clad CFX a pleasure to cook with Ceraforce XTREME ceramic nonstick coating is 50% longer lasting and 3x more durable than our previous nonstick. Safe to use with metal utensils -10x more scratch resistant. Pouring spout and flared rim provide clean and dripless pouring. Sturdy 3mm clad construction with aluminum core heats up evenly and quickly. Comfortable stay-cool handles offer maximum maneuverability. Oven safe up to 400 Deg F. Compatible with all cooking surfaces.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.