Commercial 12.6-inch Stainless Steel Fry Pan

  • Mfr # 1016851

  • Zoro # G722729934


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
22.2 in
Overall Depth (In.)
4.5 in
Color
Stainless Steel
Overall Width (In.)
14 in
Material
18/10 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016851
Zoro #
G722729934
UPC #
035886333652
Country of Origin
Indonesia

Dimensions

Overall Length (In.)
22.2 in
Overall Depth (In.)
4.5 in
Overall Width (In.)
14 in

Details

Color
Stainless Steel
Material
18/10 stainless steel

Description

Commercial-grade cookware for professional resultsZWILLING Commercial cookware is specifically designed to meet the demanding needs of the professional kitchen. Efficiently prepare large quantities with these durable pans that seamlessly transfer from stovetop to oven to dishwasher. Available in a wide assortment for cooking individual batches to large quantities, Commercial cookware brings versatility, quality, and the ultimate in functionality to the kitchen.Made from exceptionally durable 18/10 stainless steel, the aluminum core sandwich base offers excellent heat retention and distribution. This professional-grade cookware boasts quick and even heating, ideal for busy kitchens. Enjoy quick steaming with the perfect-fit lid that locks in moisture for energy-efficient heat retention. The ergonomic, stay-cool, stainless-steel handles are comfortable to grip and are welded to the body for strength. Commercial cookware is compatible with all stovetops, including induction, and is oven safe to 500 DegF. Thanks to the easy-care satin finish, ZWILLING Commercial is conveniently dishwasher safe. Cookware designed for the professional kitchen, including restaurants and catering services. Quick-heating cookware made of 18/10 stainless steel. Tri-ply base with aluminum core offers excellent heat retention and distribution. Ergonomic, stay-cool handles are welded for strength and stability. Flared rim offers seamless, mess-free pouring. Compatible with all stovetops, including induction. Oven safe to 500 DegF. Commercial dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.