
Dragon 12-inch Carbon Steel Wok with Lid
Mfr # 1010712
Zoro # G922729734
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
4.8 in
Overall Length (In.)
20.3 in
Overall Width (In.)
12.4 in
Material
High-quality carbon steel– 99% pure iron construction
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010712
Zoro #
G922729734
UPC #
035886643775
Country of Origin
China
Dimensions
Overall Depth (In.)
4.8 in
Overall Length (In.)
20.3 in
Overall Width (In.)
12.4 in
Details
Material
High-quality carbon steel– 99% pure iron construction
Color
Black
Description
Stir-fry, deep-fry, steam, and braise in this versatile, fast heating cookware.This fast-heating, 12-inch Chinese Wok is ideal for everything from beef and broccoli to deep-fried chicken cutlets. Featuring thin, high curved sides and a thick, flat bottom, it’s the ideal cookware for high-heat cooking. The tempered glass lid lets you monitor your food as it cooks while the stay-cool, walnut handles are designed for maximum maneuverability. And the stainless-steel hanging loop makes it easy to store your wok when you’re through cooking.High-quality carbon steel combined with advanced heating technology ensures fast and even heat distribution; it takes less than a minute for the wok to heat up to 356 DegF, the ideal temperature for stir frying. The Carbonitriding technology makes the wok extremely corrosion-resistant and safe to use with metal utensils. The wok base is suitable for all stovetops, including induction. High-quality carbon steel- 99% pure iron construction. Thick bottom and thin body for fast and even heat distribution. Carbonitriding technology-extremely corrosion resistant cookware. Safe to use with metal utensils. Suitable for use on all stovetops, including induction. Durable, stay-cool walnut handle with hanging loop for convenient storage. Tempered glass lid for easy food monitoring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.