
Electrics 4-qt Air Fryer
Mfr # 1024869
Zoro # G322730019
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11.5 in
Overall Depth
12 in
Length
13.75 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1024869
Zoro #
G322730019
UPC #
035886663087
Country of Origin
China
Dimensions
Overall Width
11.5 in
Overall Depth
12 in
Length
13.75 in
Details
Color
Black
Material
Plastic
Description
The ZWILLING Air Fryer delivers power, flavor, and efficiency to small apartments and busy households so you can do it all in the kitchen without having to turn on your oven. Bake, roast, fry and more with this compact powerhouse that delivers countertop convenience with a sleek nonstick construction and smart design. Simple yet speedy, it delivers control and ease when baking, roasting, and frying under a time crunch.With the intuitive LED touch-control panel, you can select from 6 user-friendly presets or choose your own time and temperature when cooking precise recipes.The roomy, 4-quart basket lets you cook with less crowding so you can crisp up appetizers or prepare a quick dinner for two. Thanks to the oven-like convection that promotes even air circulation, you’ll be able to freshen up leftovers, prevent soggy veggies, and bring frozen favorites to life without the need for additional oil or butter. Roomy 4 quart capacity, 1,400 watts. Ceramic nonstick layer for easy release. Intuitive LED touch screen. 6 custom presets: fries, chicken, shrimp, fish, pizza, and baked goods. Precise temperature control up to 400 DegF. Removable tray and basket are dishwasher safe. Access to a collection of ZWILLING Air Fryer recipes.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.