
Enfinigy 1.5-Liter Cool Touch Stainless Steel Electric Kettle Pro, Tea Kettle, Silver
Mfr # 1016120
Zoro # G922729833
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Depth
12.9 in
Material
stainless steel
Length
10.3 in
Includes
1500 watts; 1.5L Carafe; Temperature Control Base
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016120
Zoro #
G922729833
UPC #
035886524531
Country of Origin
China
Dimensions
Depth
12.9 in
Length
10.3 in
Width
8.7 in
Details
Material
stainless steel
Includes
1500 watts; 1.5L Carafe; Temperature Control Base
Color
Stainless Steel
Description
ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Unique to this collection is the accompanying app, which can be downloaded for free from the App Store. Simply scan the QR code on the product packaging to download the ZWILLING Culinary World App to search a database of original recipes. ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Unique to this collection is the accompanying app, which can be downloaded for free from the App Store. Simply scan the QR code on the product packaging to download the ZWILLING Culinary World App to search a database of original recipes. Pour yourself the perfect cup with our new thermal kettles. These 50 oz-capacity double-walled, cool touch kettles ensure the ideal water temperature for everything from coffee and tea, to baby bottles. The seamless stainless-steel lining makes these kettles exceptionally hygienic. The Kettle Pro offers precise temperature control, 6 pre-set temperature programs and a 30-minute keep-warm function. This electric hot water kettle mixes German engineering and innovation with a fresh, sleek design to efficiently boil water for your tea, coffee, or hot cocoa. The electric tea kettle features 6 pre-set temperature programs and a 30-minute keep-warm function. Seamless stainless-steel lining makes this electric kettle exceptionally hygienic. This digital kettle is hand wash only. 1500 watts. 1.5-liter capacity. Measures 10.3''L x 8.7''W x 12.9''H. Weighs 5.3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.