Zoro Homepage

Enfinigy 2-pc Electric Salt/Pepper Mill Set

  • Mfr # 1021857

  • Zoro # G822729674


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Plastic
Color
Black
Length
1.85 in
Includes
Rechargeable Salt / Pepper Mill - White, Rechargeable Salt / Pepper Mill - Black, Micro USB Charging Cord, Li-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021857
Zoro #
G822729674
UPC #
035886652388
Country of Origin
China

Dimensions

Width
4 in
Length
1.85 in
Depth
8.25 in

Details

Material
Plastic
Color
Black
Includes
Rechargeable Salt / Pepper Mill - White, Rechargeable Salt / Pepper Mill - Black, Micro USB Charging Cord, Li-Ion Battery

Description

This quiet, compact salt, pepper, and spice mill boasts a powerful and durable ceramic grinder that creates consistent-sized grinds quickly and efficiently. Featuring an easy-to-use spin dial for choosing grind size from fine to coarse, and an automatic light that illuminates the area over which you are grinding, the sleek-looking mill is both elegant and highly functional.To fill the mill, simply twist the base to the unlock position, separate, and load the spices of your choosing. The 360 Deg window lets you see what has been loaded and gauge when it is time to refill. Recharge the device with the included USB cable.ZWILLING Enfinigy is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Powerful, durable electric-operated, push-button ceramic grinder for salt, pepper, and other spices. Spin dial for grind size selection: fine to coarse. Automatic light to illuminate area over which you are grinding. 360 Deg window to easily gauge when mill needs refilling. Rechargeable with included USB cord. Holds 1.76 oz. of salt and holds .88 oz. of pepper. Clean, modern design. Quiet and compact.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.