
Enfinigy 20-oz. Personal Blender, Smoothie Blender, Black
Mfr # 1016114
Zoro # G522729929
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Length
6.8 in
Material
Plastic
Depth
18.3 in
Includes
Lid
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016114
Zoro #
G522729929
UPC #
035886542290
Country of Origin
China
Dimensions
Length
6.8 in
Depth
18.3 in
Width
7.8 in
Details
Material
Plastic
Includes
Lid
Color
Black
Description
Zwilling's Enfinigy 20 oz. Personal Blender combines German engineering and innovation with modern aesthetics and high-performance features. This compact blender easily whips up creamy purees, chunky salsas, and healthy smoothies to go. Revolutionary personal blender for shakes and smoothies with a fresh, sleek design; Combines modern aesthetics with high-performance features. This blender for kitchen easily whips up creamy purees, chunky salsas, and healthy smoothies. Compact cross blade on this single-serve blender makes quick work of hard-to-blend ingredients. 2 speed settings; 500 watts. Stainless steel body; BPA-free plastic 20 oz. capacity jar that includes a drinking lid which turns personal blender into a spill-proof to-go container. Dishwasher safe parts/attachments. Measures 6.8''L x 6.8''W x 18.3''H, Weighs 6.8 lbs; Cord measures 31''L. Can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.