Zoro Homepage

Enfinigy 20-oz. Personal Blender, Smoothie Blender, White

  • Mfr # 1030417

  • Zoro # G322729938


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Depth
18.3 in
Includes
500 watt Personal Blender 20 oz Tritan Blending Jar To-go Lid
Color
White
Width
7.8 in
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030417
Zoro #
G322729938
UPC #
035886682842
Country of Origin
China

Dimensions

Depth
18.3 in
Width
7.8 in
Length
6.8 in

Details

Includes
500 watt Personal Blender 20 oz Tritan Blending Jar To-go Lid
Color
White
Material
Plastic

Description

ZWILLING ENFINIGY is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features. Accessories can be added to many of the products for even more robust functionality.Give your recipes a boost with our 20-ounce capacity Personal Blender. These compact, high-watt workhorses easily whip up creamy purees, chunky salsas, and healthy smoothies to go. You’ll get the perfect texture every time, thanks to the sharp blades for which ZWILLING is well-known. Revolutionary personal blender for shakes and smoothies with a fresh, sleek design; Combines modern aesthetics with high-performance features. This blender for kitchen easily whips up creamy purees, chunky salsas, and healthy smoothies. Compact cross blade on this single-serve blender makes quick work of hard-to-blend ingredients. 2 speed settings; 500 watts. Stainless steel body; BPA-free plastic 20 oz. capacity jar that includes a drinking lid which turns personal blender into a spill-proof to-go container. Dishwasher safe parts/attachments. Measures 6.8''L x 6.8''W x 18.3''H, Weighs 6.8 lbs; Cord measures 31''L. Can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.