Enfinigy 64-oz. Countertop Power Blender, Smoothie Blender, Crush Ice, Silver

  • Mfr # 1016104

  • Zoro # G722729866


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Includes
1400 watt Power Blender; 64 oz Tritan Blending Jar; Tamper
Material
Plastic
Width
9.25 in
Depth
20.5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016104
Zoro #
G722729866
UPC #
035886524722
Country of Origin
China

Dimensions

Width
9.25 in
Depth
20.5 in
Length
12 in

Details

Includes
1400 watt Power Blender; 64 oz Tritan Blending Jar; Tamper
Material
Plastic
Color
Silver

Description

ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Unique to this collection is the accompanying app, which can be downloaded for free from the App Store. Simply scan the QR code on the product packaging to download the ZWILLING Culinary World App to search a database of original recipes. ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Unique to this collection is the accompanying app, which can be downloaded for free from the App Store. Simply scan the QR code on the product packaging to download the ZWILLING Culinary World App to search a database of original recipes. Give your recipes a boost with the new blender series. These compact, high-watt workhorses easily whip up creamy purees, chunky salsas, and healthy smoothies to go. You’ll get the perfect texture every time, thanks to the sharp blades for which ZWILLING is well-known. This series features the 64 oz capacity Power Blender Pro and Power Blender, along with the 20 oz. capacity Personal Blender. Revolutionary countertop blender for shakes and smoothies with a fresh, sleek design; Combines modern aesthetics with high-performance features. This blender for kitchen easily whips up creamy purees, chunky salsas, and healthy smoothies. 6 speed settings, 1400 Watts. Sharp German-made winglet blade on this blender finely chops even the toughest foods. This blender for shakes and smoothies features a tamper holder, a removable lid, and a digital display. Stainless steel body, BPA-free plastic 64 oz. capacity jar. Can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes. Measures 12''L x 12''W x 20.5''H, weighs 12.9 lbs; Cord measures 40''L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.