Enfinigy Burr Coffee Grinder Electric, 140 Coffee Grinding, Black

  • Mfr # 1010590

  • Zoro # G022730104


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
8.34 in
Material
stainless steel
Width
4.88 in
Includes
Instruction Manual
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010590
Zoro #
G022730104
UPC #
035886643331
Country of Origin
China

Dimensions

Length
8.34 in
Width
4.88 in
Depth
15.75 in

Details

Color
Black
Material
stainless steel
Includes
Instruction Manual

Description

This powerful stainless-steel conical burr grinder grinds coffee beans to a uniform size, without heating them in the process. This ensures that the robust flavor locked in the coffee beans stays in the grounds. With 140 different grinding options, you can choose the right grind size for the brewing style you prefer, from coarse grounds for French press coffee, to medium size grounds for drip coffee brewing. And you can effortlessly select the grind volume for the number of coffee cups you are planning to brew. Compatible with the Enfinigy Drip Coffee Maker filter basket, simply slip the filter under the grinder to catch grinds directly for no-mess coffee preparation. This sleekly designed grinder is available in black or silver.The innovative ZWILLING family of coffee electrics delivers full bodied, smooth tasting brews for coffee lovers with discerning tastes. In addition to the coffee grinder, the thoughtfully designed 12-cup capacity drip coffee maker boasts precise and consistent brewing temperatures, and the superior-quality milk frother produces creamy, soft, microbubble foam. This sleek, easy-to-use trio of products turns out coffeehouse-worthy drinks at the press of a button. The perfect cup of coffee: Awarded the prestigious SCA Golden Cup Standard, the Specialty Coffee Association’s highest prize for quality brewers for our Drip Coffee Machine. Perfect pair: Enjoy your mornings with the Enfinigy Drip Coffee Machine and Coffee Bean Grinder for the perfect home brew. Consistent size coffee grinds: 140 different burr coffee grinding options, quickly and easily adjustable via dial wheel. Quality: Stainless-steel conical grinding burr for consistent-sized coffee grinds that won’t heat up while grinding. Quantity: Easily selectable grind volume setting - grind enough coffee for 2 to 12 drip coffee cups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.