Zoro Homepage

Enfinigy Citrus Juicer, Silver

  • Mfr # 1027838

  • Zoro # G422729890


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Width
6 in
Length
4.25 in
Material
stainless steel
Includes
Cover, Large Juicer Cone, Small Juicer Cone, Strainer, Juice Outlet, Juice Tray, Drive Axle, Drive Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027838
Zoro #
G422729890
UPC #
035886673666
Country of Origin
China

Dimensions

Depth
8 in
Width
6 in
Length
4.25 in

Details

Material
stainless steel
Includes
Cover, Large Juicer Cone, Small Juicer Cone, Strainer, Juice Outlet, Juice Tray, Drive Axle, Drive Unit
Color
Silver

Description

Your juice, your way: Control the amount of pulp in every delicious glass.Finally, the juice is worth the “squeeze,” with the ZWILLING ENFINIGY Citrus Juicer. From grapefruits for refreshing breakfasts to oranges for easy mimosa brunches and lemons or limes for pies and bars or adding a zesty tang to your favorite fish and chicken recipes, our efficient yet innovative juicer delivers maximum juice yield for less waste.Enjoy a sublimely simple, seed-free juice experience with this juicer that’s specially designed so you can control and regulate the amount of pulp in every delicious glass. Convenient and easy-to-use, it’s engineered for a variety of citrus fruits with two cone sizes, auto-start, and a spout you can easily tilt to flow juice straight into your glass for less mess and easy cleanup.Forged from experience. Powered by expertise. ZWILLING ENFINIGY is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Convenient and easy-to-use; delivers maximum juice yield for less waste. Efficient 85 watt BLDC Motor is powerful, yet very quiet. Automatically starts, once pressure is applied to fruit on the cone. BPA-Free materials. Two cone sizes with adjustable pulp regulation. Stainless steel spout and sieve, tiltable spout means it’s drip free. Includes lid and tray for easy cleanup. Removable parts are dishwasher safe, non-slip base with cord winder.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.