
Enfinigy Cool Touch 1-Liter Electric Kettle, Cordless Tea Kettle and Hot Waterand, Black
Mfr # 1022060
Zoro # G422730018
product price:Â $99.99
/eaKey Features
Material
stainless steel
Depth
9.61 in
Length
5.98 in
Includes
1500 watts; 1L Carafe; Standard Base; 1L Carafe; Temperature Control Base
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1022060
Zoro #
G422730018
UPC #
035886653118
Country of Origin
China
Dimensions
Depth
9.61 in
Length
5.98 in
Width
5.98 in
Details
Material
stainless steel
Includes
1500 watts; 1L Carafe; Standard Base; 1L Carafe; Temperature Control Base
Color
Black
Description
The compact ZWILLING 1.0 Liter Kettle offers all the powerful features of our full-sized Cool Touch Kettle in a streamlined profile, perfect for smaller kitchens and apartment living. The heat insulated double-walled body keeps water hot, longer, while the outside remains comfortably cool to the touch.The seamless, 32-ounce-capacity stainless-steel container with concealed heating element makes this kettle both durable and hygienic. The docking base boasts a handy cord storage for a clean, minimal design that keeps your countertop looking as sleek as the appliances on it. Compact size ideal for smaller kitchens and apartment living. Double-walled body keeps water hot longer while the outside remains cool to the touch. 70 Deg lid opening prevents direct contact with hot steam. Seamless stainless-steel kettle with concealed heating element and a stainless-steel limescale filter for easy, residue-free clean up. Safety features include lift-off, automatic shut-off function and overheating protection. Developed by ZWILLING in Germany, designed in Milan, Italy by Matteo Thun & Antonio Rodriguez. Integrated cord winder for convenient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.