Shop ZWILLING
See all product information
Create Account
Enfinigy Cool Touch 1-Liter Electric Kettle, Cordless Tea Kettle and Hot Waterand, Silver
Mfr # 1022058
Zoro # G522729806
product price:Â $99.99
/eaKey Features
Material
Stainless Steel
Color
Silver
Includes
Instruction Manual
Depth
9.61 in
Width
5.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1022058
- Zoro #
- G522729806
- UPC #
- 035886653095
- Country of Origin
- China
Dimensions
- Depth
- 9.61 in
- Width
- 5.98 in
- Length
- 5.98 in
Details
- Material
- Stainless Steel
- Color
- Silver
- Includes
- Instruction Manual
Description
The compact ZWILLING 1.0 Liter Kettle offers all the powerful features of our full-sized Cool Touch Kettle in a streamlined profile, perfect for smaller kitchens and apartment living. The heat insulated double-walled body keeps water hot, longer, while the outside remains comfortably cool to the touch.The seamless, 32-ounce-capacity stainless-steel container with concealed heating element makes this kettle both durable and hygienic. The docking base boasts a handy cord storage for a clean, minimal design that keeps your countertop looking as sleek as the appliances on it. Compact size ideal for smaller kitchens and apartment living. Double-walled body keeps water hot longer while the outside remains cool to the touch. 70 Deg lid opening prevents direct contact with hot steam. Seamless stainless-steel kettle with concealed heating element and a stainless-steel limescale filter for easy, residue-free clean up. Safety features include lift-off, automatic shut-off function and overheating protection. Developed by ZWILLING in Germany, designed in Milan, Italy by Matteo Thun & Antonio Rodriguez. Integrated cord winder for convenient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.