Enfinigy Cool Touch 1.5-Liter Electric Kettle, Cordless Tea Kettle and Hot Water, Silver

  • Mfr # 1016116

  • Zoro # G122730127


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
stainless steel
Depth
12.9 in
Length
10.3 in
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016116
Zoro #
G122730127
UPC #
035886524524
Country of Origin
China

Dimensions

Depth
12.9 in
Length
10.3 in
Width
8.7 in

Details

Color
Stainless Steel
Material
stainless steel
Includes
Instruction Manual

Description

ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Unique to this collection is the accompanying app, which can be downloaded for free from the App Store. Simply scan the QR code on the product packaging to download the ZWILLING Culinary World App to search a database of original recipes. ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Unique to this collection is the accompanying app, which can be downloaded for free from the App Store. Simply scan the QR code on the product packaging to download the ZWILLING Culinary World App to search a database of original recipes. Pour yourself the perfect cup with our new thermal kettles. These 50 oz-capacity double-walled, cool touch kettles ensure the ideal water temperature for everything from coffee and tea, to baby bottles. The seamless stainless-steel lining makes these kettles exceptionally hygienic. The Kettle Pro offers precise temperature control, 6 pre-set temperature programs and a 30-minute keep-warm function. This electric hot water kettle mixes German engineering and innovation with a fresh, sleek design to efficiently boil water for your tea, coffee, or hot cocoa. Double-walled body keeps water hot longer while the outside remains cool to the touch. The electric kettle features a 70 Deg lid opening which prevents direct contact with hot steam. Seamless stainless-steel design for easy, residue-free cleanup with the electric hot water kettle. Accompanied by the ZWILLING Culinary World App, which can be downloaded for free from the App Store. This electric tea kettle features a docking base with handy cord storage and is hand wash only. 1500 watts; 1.5-liter capacity. Measures 10.3''L x 6''W x 8.8''H, Weighs 3 lbs; Cord measures 30''L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.