
Enfinigy Cool Touch 1.5-Liter Electric Kettle Pro, Cordless Tea Kettle and Hot Waterand, Black (Discontinued)
- Mfr # 1016121
- Zoro # G722729828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016121
Zoro #
G722729828
UPC #
035886542221
Country of Origin
China
Dimensions
Length
10.3 in
Width
8.7 in
Depth
12.9 in
Details
Color
Black
Material
stainless steel
Includes
1500 watts; 1.5L Carafe; Temperature Control Base
Description
The Zwilling Enfinigy Electric Kettle Pro mixes German engineering and innovation with high-performance features. This digital kettle features a double-wall design for a stay-cool exterior and 6 pre-set temperature programs for brewing your coffee or tea. This electric hot water kettle mixes German engineering and innovation with a fresh, sleek design to efficiently boil water for your tea, coffee, or hot cocoa. The electric tea kettle features 6 pre-set temperature programs and a 30-minute keep-warm function. Seamless stainless-steel lining makes this electric kettle exceptionally hygienic. This digital kettle is hand wash only. 1500 watts. 1.5-liter capacity. Measures 10.3''L x 8.7''W x 12.9''H. Weighs 5.3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.