Enfinigy Digital Kitchen Food Scale, Max weight 22lbs, Grams and Ounces, White

  • Mfr # 1008873

  • Zoro # G022729702


product price: $64.99
/ea

Key Features

Includes
Rechargeable Kitchen Scale;Micro USB Charging Cord
Color
Silver
Overall Length
9.4 in
Overall Width
11.5 in
Overall Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1008873
Zoro #
G022729702
UPC #
035886536954
Country of Origin
China

Dimensions

Overall Length
9.4 in
Overall Width
11.5 in
Overall Height
1.8 in

Details

Includes
Rechargeable Kitchen Scale;Micro USB Charging Cord
Color
Silver
Material
stainless steel

Description

Bakers have long valued the accuracy of a kitchen scale. It’s the easiest and fastest route to precise measurements. Whether you’re weighing flour for pies or meat for stew, a scale is an indispensable tool to have on hand in the kitchen. This sleek, cordless, digital scale features touch control and a hidden display when powered off. A handy tare function and accuracy to .1oz/1g mean you’ll achieve precise results every time you measure. The built-in rechargeable battery can be powered up with the included micro USB cord. Like all Enfinigy products, the kitchen scale offers a free downloadable app. The ZWILLING Culinary World App QR code on the product packaging fires up the app so you can search a database of original recipes. Great for large quantities, weighs up to 22lb/10kg and accurate to .1oz./1g. Developed by ZWILLING in Germany, designed in Milan, Italy by Matteo Thun & Antonio Rodriguez. Large weighing surface means LCD display remains visible even when weighing large quantities and containers. Handy tare function allows you to factor in container weight. Display hidden when powered off. Toggle between ounces and grams. Built-in battery with accompanying USB cable for recharging. Easy-to-clean, hygienic, seamless glass surface so you can weigh directly on the scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.