
Enfinigy Drip Coffee Maker Stainless Steel Permanent Filter
Mfr # 1022997
Zoro # G222730010
product price: $39.99
/eaKey Features
Material
Stainless Steel
Depth (In.)
4.5 in
Length
5.4 in
Width (In.)
5.4 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1022997
Zoro #
G222730010
UPC #
035886657574
Country of Origin
China
Dimensions
Depth (In.)
4.5 in
Length
5.4 in
Width (In.)
5.4 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
Pure Coffee Taste, No WasteThis corrosion-resistant, reusable Size 4 filter is made from 18/10 stainless steel with a single mesh layer and fits snugly into all our drip coffee makers. Featuring a hinged handle for effortless re_x0002_moval from the coffee maker and a handle plate for easy disposal of coffee filters over trash can. This sustainable filter won’t clog, does not alter the flavor of coffee, and can be cleaned in the dishwasher. Stainless-steel microfilter for the finest coffee taste. Made entirely from high-quality stainless steel. Very tough, hygienic and taste-neutral. Side handle and retractable clip make it very easy to use. Dishwasher Safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.