Enfinigy Drip Coffee Maker with Thermo Carafe 10 Cup, SCA Golden Cup Standard, Black

  • Mfr # 1023538

  • Zoro # G822729711


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Length
6.1 in
Color
Black
Depth (In.)
13.78 in
Includes
1700 watts, 1.5L Carafe, Drip Coffee Maker Base and Carafe
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023538
Zoro #
G822729711
UPC #
035886659035
Country of Origin
China

Dimensions

Length
6.1 in
Depth (In.)
13.78 in
Width (In.)
11.42 in

Details

Color
Black
Includes
1700 watts, 1.5L Carafe, Drip Coffee Maker Base and Carafe
Material
Stainless Steel

Description

Brew Now, Enjoy LaterWith our new Enfinigy Drip Coffee Maker with Thermal Carafe your brew is ready for you any time of the day. The thermal carafe keeps coffee hot for hours, without burning it, so you can enjoy pure coffee flavor any time of the day. The thermal carafe’s double-walled, stainless-steel body maintains the temperature of your beverage, while the outside remains comfortably cool to the touch.This thoughtfully designed 10-cup capacity drip coffee maker ensures the ideal time and temperature setting for brewing the highest-quality coffee. It features a powerful shower head that moistens coffee grounds thoroughly and evenly, a pre-programmed blooming function that develops a smoother, less sour-flavored coffee, and a high-temperature, corrosion-resistant stainless-steel boiler, superior to copper and aluminum boilers, that will never alter the flavor of brewing water. This sleekly designed coffee maker is available in black or silver.The innovative ZWILLING family of coffee electrics delivers full bodied, smooth tasting brews for coffee lovers with discerning tastes. 10-cup capacity thermal carafe available in silver or black. Double-walled, insulated, stainless-steel thermal carafe maintains the temperature of coffee, while remaining cool to the touch on the outside. Extra-wide carafe opening for easy interior cleaning. Wide stainless-steel shower head for even coffee ground moistening. Integrated drip circulator for optimal coffee circulation when dripped into pot. Pre-programmed blooming function - releases carbon dioxide from coffee grounds for a smoother, less sour taste. Unique Stainless-Steel Boiler, highly corrosion resistant and won’t alter the taste of brew water, as compared to copper and aluminum boilers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.