
Enfinigy Electric Salt/Pepper Milland, White
Mfr # 1009638
Zoro # G922730112
product price: $74.99
/eaKey Features
Depth
8.25 in
Length
1.85 in
Includes
Rechargeable Salt / Pepper Mill, Micro USB Charging Cord, Li-Ion Battery
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009638
Zoro #
G922730112
UPC #
035886546809
Country of Origin
China
Dimensions
Depth
8.25 in
Length
1.85 in
Width
1.85 in
Details
Includes
Rechargeable Salt / Pepper Mill, Micro USB Charging Cord, Li-Ion Battery
Color
White
Material
Plastic
Description
This quiet, compact salt, pepper, and spice mill boasts a powerful and durable ceramic grinder that creates consistent-sized grinds quickly and efficiently. Featuring an easy-to-use spin dial for choosing grind size from fine to coarse, and an automatic light that illuminates the area over which you are grinding, the sleek-looking mill is both elegant and highly functional.To fill the mill, simply twist the base to the unlock position, separate, and load the spices of your choosing. The 360 Deg window lets you see what has been loaded and gauge when it is time to refill. Recharge the device with the included USB cable.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.