
Enfinigy Electric Wine Bottle Openerand, Black
Mfr # 1028019
Zoro # G022730067
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Includes
Rechargeable Wine Opener, Micro USB Charging Cord, Li-Ion Battery
Color
Black
Length
3.43 in
Width
3.43 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1028019
Zoro #
G022730067
UPC #
035886674380
Country of Origin
China
Dimensions
Length
3.43 in
Width
3.43 in
Depth
9.37 in
Details
Includes
Rechargeable Wine Opener, Micro USB Charging Cord, Li-Ion Battery
Color
Black
Material
Plastic
Description
Pop a cork and celebrate! The ZWILLING ENFINIGY Wine Opener is a cordless, rechargeable corkscrew that quickly and easily extracts wine corks with the simple push of a button. Marked by a sleek and modern design that fits comfortably in hand and streamlines wine opening, the ZWILLING ENFINIGY Wine Opener also includes a magnetized foil cutter that attaches to the base for added convenience.Designed to save time and oh-so user friendly, the wine opening tool makes a perfect gift for any occasion, and is crafted of high-quality BPA-free materials; corkscrew and foil cutter are crafted of stainless steel.ZWILLING ENFINIGY is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Sleek and stylish matte black design. Fits on all traditional-sized bottles. Crafted of high-quality BPA-free materials. Stainless-steel corkscrew and foil cutter. Extract the cork within seconds. Automatic cork release. Magnetized foil cutter is conveniently attached to base. Cordless wine opener is rechargeable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.