Zoro Homepage

Enfinigy Flat Grill Plates, Set of 2

  • Mfr # 1030470

  • Zoro # G422729692


product price: $69.99
/ea

Key Features

Material
Aluminium
Depth
1 in
Color
Black
Length
10 in
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030470
Zoro #
G422729692
UPC #
035886683221
Country of Origin
China

Dimensions

Depth
1 in
Length
10 in
Width
13.5 in

Details

Material
Aluminium
Color
Black

Description

Pure grilling pleasure - wherever and whenever you like: That's the ZWILLING ENFINIGY contact grill for you. And with the Teppanyaki plates it's even more versatile. Thanks to their smooth surface, they offer you completely new possibilities for your BBQ: egg dishes, pancakes, hash brown and much more. Thanks to the contact grill’s even heat distribution, everything is roasted evenly and without any hot spots, resulting in especially delicious dishes. After use, simply put the plates in the dishwasher, and they are ready for their next use. Expand the possibilities of your ZWILLING ENFINIGY contact grill. Ideal for preparing eggs, pancakes and hash brown. Even heat distribution for perfect grilling. Easy to clean: the ceramic non-stick coating is dishwasher-safe. Easily replace the grill plates of our contact grill. Ceramic-coated plates, produced without PFAS.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.