Enfinigy Glass Drip Coffee Maker 12 Cup, Awarded the SCA Golden Cup Standard, Black

  • Mfr # 1010588

  • Zoro # G022729764


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Glass
Includes
1700 watts, 1.5L Carafe, Drip Coffee Maker Base and Carafe
Depth (In.)
13.78 in
Length
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010588
Zoro #
G022729764
UPC #
035886643317
Country of Origin
China

Dimensions

Depth (In.)
13.78 in
Length
6.1 in
Width (In.)
11.42 in

Details

Color
Black
Material
Glass
Includes
1700 watts, 1.5L Carafe, Drip Coffee Maker Base and Carafe

Description

This thoughtfully designed 12-cup capacity drip coffee maker ensures the ideal time and temperature setting for brewing the highest-quality coffee. It features a powerful shower head that moistens coffee grounds thoroughly and evenly, a blooming function that develops a smoother, less sour-flavored coffee, and a high-temperature, corrosion-resistant stainless-steel boiler, superior to copper and aluminum boilers, that will never alter the flavor of brewing water. This sleekly designed coffee maker is available in black or silver.The innovative ZWILLING family of coffee electrics delivers full bodied, smooth tasting brews for coffee lovers with discerning tastes. In addition to the coffee maker, the powerful burr grinder grinds coffee beans to a uniform size, and the superior-quality milk frother produces creamy, soft, microbubble foam. This sleek, easy-to-use trio of products turns out coffeehouse-worthy drinks at the press of a button. The perfect cup of coffee: Awarded the prestigious SCA Golden Cup Standard, the Specialty Coffee Association’s highest prize for quality brewers. Generous 12 cup capacity: With glass carafe. Long lasting: Unique corrosion-resistant stainless-steel boiler, won’t alter the taste of brew water as compared to copper and aluminum boilers. Smooth flavor: Blooms grinds before brew for robust flavor. The bloom function releases carbon dioxide from coffee grounds before brewing begins for a smoother, less sour taste. Convenient: Has a timer and keep warm functions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.