Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfinigy Handblender 3-pc Accessory Set

  • Mfr # 1033134

  • Zoro # G022729900


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
Black
Material
stainless steel
Length
6 in
Includes
Enfinigy Handblender Accessories: Chopper, Whisk and Ricer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033134
Zoro #
G022729900
UPC #
035886696535
Country of Origin
China

Dimensions

Depth
12 in
Length
6 in
Width
5 in

Details

Color
Black
Material
stainless steel
Includes
Enfinigy Handblender Accessories: Chopper, Whisk and Ricer

Description

Discover even more blending possibilities with the ZWILLING ENFINIGY Hand Blender accessory attachments. Transform your hand blender into a mini food processor with the Chopper, create perfectly whipped egg whites with the Whisk, and puree cooked vegetables into a creamy, smooth texture with the cutting-edge electric Ricer attachment. With these versatile add-ons, you’ll save time and space in the kitchen while discovering new ways to blend. Set includes: Chopper, Whisk, Ricer. Compatible with the ZWILLING ENFINIGY Hand Blender. All attachments are made from high-quality stainless steel . Ricer and Chopper made with BPA-free materials. Ricer features detachable blade for easy cleaning. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.