Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfinigy Handblender and Accessory 4-pc Set

  • Mfr # 1033135

  • Zoro # G422729982


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Width
2.75 in
Length
2.75 in
Includes
Enfinigy Handblender and Accessories: Chopper, Whisk and Ricer
Color
Black
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033135
Zoro #
G422729982
UPC #
035886696542
Country of Origin
China

Dimensions

Width
2.75 in
Length
2.75 in
Depth
17 in

Details

Includes
Enfinigy Handblender and Accessories: Chopper, Whisk and Ricer
Color
Black
Material
stainless steel

Description

Power up your kitchen with the ZWILLING ENFINIGY Hand Blender: the all-in-one blending system that puts power and versatility in the palm of your hand. This electric hand blender features a sleek LED design, variable speed settings, a razor-sharp blade, and a range of accessory attachments to help streamline kitchen prep. More than just a blender, the hardworking attachments make this a high-performance system that simplifies home cooking with the push of a button. Discover even more possibilities with the interchangeable accessory attachments. Transform your hand blender into a mini food processor with the Chopper, create perfectly whipped egg whites with the Whisk, and puree cooked vegetables into a creamy, smooth texture with the cutting-edge electric Ricer attachment. With these versatile add-ons, you’ll save time and space in the kitchen while discovering new ways to blend.Thoughtfully designed with an innovative bell shape, stainless steel head, this professional, high-quality blender features a multitasking Winglet Piranha Blade that offers outstanding precision. This anti-suction design minimizes splatter and prevents food from sticking to the bottom of your mixing bowl.Thanks to the 9 speed settings with turbo, pulse, and soft-start functions, you can easily customize your blend. Hand-craft hot soups directly in the pot, whip together dips and sauces in a mixing bowl, and emulsify dressing in the included 20-ounce BPA-free beaker. From finely-textured soups to silky purees, the ENFINIGY Hand Blender will become your newest kitchen essential. Set includes: ENFINIGY Hand Blender, 20-oz Beaker, Ricer, Whisk, and Chopper. LED display lends a clean design. Powerful 300W motor. Winglet piranha blade delivers razor-sharp results. 9 speed settings, with turbo, pulse, and soft-start functions to prevent splashing. Innovative bell shape head prevents suction and sticking. Ergonomic, stainless-steel stick and blade. Easy plug-in operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.