Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfinigy HandBlender Chopper Attachment

  • Mfr # 1029055

  • Zoro # G722730046


product price: $39.99
/ea

Key Features

Color
Black
Material
Plastic
Length
5 in
Depth
6 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029055
Zoro #
G722730046
UPC #
035886677138
Country of Origin
China

Dimensions

Length
5 in
Depth
6 in
Width
5 in

Details

Color
Black
Material
Plastic

Description

Transform your ZWILLING Hand Blender into a mini food processor with the Chopper Attachment. Chop onions, nuts, herbs, and more with the razor-sharp blade that creates evenly diced ingredients within seconds. With this versatile add-on, you’ll save time and space in the kitchen while discovering new ways to blend. Compatible with the ZWILLING ENFINIGY Hand Blender. Dice onions, blend pesto, and chop nuts. Made from high-quality stainless steel and BPA-free materials. Generous 400 ml, 14 oz capacity. Razor-sharp, precise blade. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.