Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfinigy HandBlender Ricer Attachment

  • Mfr # 1029156

  • Zoro # G122729909


product price: $54.99
/ea

Key Features

Width
3.5 in
Color
Stainless Steel
Material
stainless steel
Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029156
Zoro #
G122729909
UPC #
035886677572
Country of Origin
China

Dimensions

Width
3.5 in
Length
3.5 in
Depth
8.25 in

Details

Color
Stainless Steel
Material
stainless steel

Description

Transform your ZWILLING Hand Blender into an electric masher with the groundbreaking Ricer Attachment. Create silky, lump-free mashes and purees in seconds, and personalize baby food with fresh ingredients at home. This cutting-edge design quickly transforms cooked veggies into gourmet-quality dishes thanks to the small holes that create impressively fine results. With this versatile add-on, you’ll save time and space in the kitchen while discovering new ways to blend. Compatible with the ZWILLING ENFINIGY Hand Blender. Create silky smooth mashes, purees, and baby food. Made from high-quality stainless steel and BPA-free materials. Detachable blade for easy cleaning. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.