Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfinigy Milk Frother, Silver

  • Mfr # 1010585

  • Zoro # G222729656


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless steel
Length
8.7 in
Width
6.3 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010585
Zoro #
G222729656
UPC #
035886643287
Country of Origin
China

Dimensions

Length
8.7 in
Width
6.3 in
Depth
8 in

Details

Color
Silver
Material
Stainless steel
Includes
Removable Water Reservoir

Description

This high-quality electric milk frother produces creamy, soft, microbubble foam. Velvety milk froth is what sets a barista-made coffee drink apart. Aerating milk before pouring it into your coffee adds a pleasing texture and lends sweetness to the beverage without adding sugar. With this compact appliance, you can achieve froth and foam at the press of a button. Froth hot or cold milk or milk substitutes or whip up creamy cocoa drinks. With easy to clean, removable parts, clean-up is a cinch. This sleekly designed frother is available in black or silver.The innovative ZWILLING family of coffee electrics delivers full bodied, smooth tasting brews for coffee lovers with discerning tastes. In addition to the milk frother, the thoughtfully designed 12-cup capacity drip coffee maker boasts precise and consistent brewing temperatures and the powerful burr grinder grinds coffee beans to a uniform size. This sleek, easy-to-use trio of products turns out coffeehouse-worthy drinks at the press of a button. The perfect cup: Awarded the prestigious SCA Golden Cup Standard, the Specialty Coffee Association’s highest prize for quality brewers for our Drip Coffee Machine. Add the Enfinigy Coffee Milk Frother for the perfect cappuccino, latte and more. Versatile: Creates hot or cold velvety froth and foam. It produces creamy, soft, microbubble foam. Velvety milk froth is what sets a barista-made coffee drink apart. Suitable for milk and plant-based milk substitutes. Quality: Heat insulating double-walled body. Easy cleaning: Seamless stainless-steel container for easy clean-up. Easy to use: With this compact appliance, you can achieve froth and foam at the press of a button. Froth hot or cold milk or milk substitutes or whip up creamy cocoa drinks. Capacity: 6.75-ounce capacity for hot milk and 13.5-ounce capacity for cold milk. Max capacity clearly marked inside cup to help prevent spillovers. Includes: 2 attachments for stirring and frothing. Easy storage: Compact with integrated cord winder for convenient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.