
Enfinigy Personal Blender Jar with Drinking Lid and Vacuum Lidand, Black
Mfr # 1008914
Zoro # G622729829
product price: $44.99
/eaKey Features
Depth
10.7 in
Material
Plastic
Length
3.9 in
Width
3.9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008914
Zoro #
G622729829
UPC #
035886537258
Country of Origin
China
Dimensions
Depth
10.7 in
Length
3.9 in
Width
3.9 in
Details
Material
Plastic
Color
Black
Description
ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Accessories can be added to many of the products for even more robust functionality.This BPA-free 20 fluid ounce Tritan jar with companion drinking lid and vacuum lid is designed for use with the Personal Blender. The vacuum lid works with the Fresh & Save vacuum food storage system. All components are dishwasher safe. BPA-free 20-fluid ounce Tritan jar with to-go drinking lid and additional vacuum lid. Works with the Enfinigy Personal Blender. Vacuum lid helps to keep blended food fresh for longer; vacuum valve appears depressed when jar is vacuum sealed. Vacuum pump required for vacuum seal function. (Sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.