Enfinigy Personal Blender Jar with Drinking Lid and Vacuum Lidand, White

  • Mfr # 1005879

  • Zoro # G622729690


product price: $49.99
/ea

Key Features

Width
3.9 in
Length
3.9 in
Color
White
Material
Plastic
Depth
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005879
Zoro #
G622729690
UPC #
035886527419
Country of Origin
China

Dimensions

Width
3.9 in
Length
3.9 in
Depth
10.7 in

Details

Color
White
Material
Plastic

Description

ZWILLING Enfinigy is the revolutionary new electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Accessories can be added to many of the products for even more robust functionality.This BPA-free 20 fluid ounce Tritan jar with companion drinking lid and vacuum lid is designed for use with the Personal Blender. The vacuum lid works with the Fresh & Save vacuum food storage system. All components are dishwasher safe. BPA-free 20-fluid ounce Tritan jar with to-go drinking lid and additional vacuum lid. Works with the Enfinigy Personal Blender. Vacuum lid helps to keep blended food fresh for longer; vacuum valve appears depressed when jar is vacuum sealed. Vacuum pump required for vacuum seal function. (Sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.