
Enfinigy Power Blender, Piranha Teeth Winglet Blade for Shakes, Smoothies, Black
Mfr # 1016105
Zoro # G322730118
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
9.25 in
Includes
1400 watt Power Blender; 64 oz Tritan Blending Jar; Tamper
Depth
20.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016105
Zoro #
G322730118
UPC #
035886542283
Country of Origin
China
Dimensions
Length
12 in
Width
9.25 in
Depth
20.5 in
Details
Includes
1400 watt Power Blender; 64 oz Tritan Blending Jar; Tamper
Color
Black
Material
Plastic
Description
Zwilling's Enfinigy 64 oz. Power Blender combines German engineering and innovation with modern aesthetics and high-performance features. This high-watt blender easily whips up creamy purees, chunky salsas, and healthy smoothies to go. Revolutionary countertop blender for shakes and smoothies with a fresh, sleek design; Combines modern aesthetics with high-performance features. This blender for kitchen easily whips up creamy purees, chunky salsas, and healthy smoothies. 6 speed settings, 1400 Watts. Sharp German-made winglet blade on this blender finely chops even the toughest foods. This blender for shakes and smoothies features a tamper holder, a removable lid, and a digital display. Stainless steel body, BPA-free plastic 64 oz. capacity jar. Can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes. Measures 12''L x 12''W x 20.5''H, weighs 12.9 lbs; Cord measures 40''L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.