Zoro Homepage

Enfinigy Stainless Steel Sous Vide Rack

  • Mfr # 1010735

  • Zoro # G522730086


product price: $24.99
/ea

Key Features

Overall Width (In.)
4.7 in
Overall Depth (In.)
4.7 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length (In.)
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010735
Zoro #
G522730086
UPC #
035886643898
Country of Origin
China

Dimensions

Overall Width (In.)
4.7 in
Overall Depth (In.)
4.7 in
Overall Length (In.)
7.9 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

The stainless-steel sous vide rack is designed to keep food fully submerged when it is placed in the sous vide water bath. This rust-proof rack will prevent vacuum sealed bags from floating to the top of the water bath, ensuring that the heated water cooks the food evenly on all sides. Offering 4 generous-sized slots for vacuum bags, this adjustable rack works with a variety of different pot sizes.Sous vide is a cooking technique that uses gentle water bath cooking under vacuum seal to achieve precise temperatures in your finished product. Cook a steak sous vide to the exact temperature you prefer, then finish it off by searing in a pan just before serving. Sous vide cooking is ideal for prepping meals in advance, giving you ultimate control in the kitchen.ZWILLING Enfinigy is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Accessories can be added to many of the products for even more robust functionality. Composed of rust-proof stainless steel. Featuring 4 generous-sized slots for lining up vacuum bags. Adjustable to fit a variety of pot sizes. For use with the ZWILLING Enfingy Sous Vide Stick. Sous vide cooking is ideal for prepping meals ahead - giving you ultimate control in the kitchen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.