Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfinigy Wireless Charging Scale, Black

  • Mfr # 1021042

  • Zoro # G822729803


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
stainless steel
Overall Height
1.8 in
Color
Black
Overall Width
11.5 in
Includes
Rechargeable Kitchen Scale;Micro USB Charging Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021042
Zoro #
G822729803
UPC #
035886648688
Country of Origin
China

Dimensions

Overall Height
1.8 in
Overall Width
11.5 in
Overall Length
9.4 in

Details

Material
stainless steel
Color
Black
Includes
Rechargeable Kitchen Scale;Micro USB Charging Cord

Description

A New Weigh to ChargeBakers have long valued the accuracy of a kitchen scale when weighing ingredients for their confections. It’s an indispensable tool for turning out flawless baked goods. It’s also ideal for portion control, parceling out bulk foods, and converting measurements between metric and imperial.This modern appliance is also a charger. With built-in charging capabilities for all your smart devices, you can charge your smartphone or tablet while you work in the kitchen. To use, simply place your device on the center of the scale surface. No cords necessary. Featuring a slim, lightweight design and a seamless glass surface, it’s a cinch to clean so you can be sure your phone is charging on a fully hygienic surface. A handy tare function and accuracy to .1g/.1oz means you’ll achieve precise results every time you measure. The built-in rechargeable battery can be powered up with the included micro USB cord while the integrated power bank charges your smart device. Great for large quantities, weighs up to 22lb/10kg and accurate to .1oz/.1g. Charge your smartphone or tablet by simply placing it in the center of the scale. Easy-to-clean, hygienic, seamless glass surface so you can weigh directly on the scale. Large weighing surface means LCD display remains visible even when weighing large quantities and containers. Handy tare function allows you to factor in container weight. Hidden display when powered off, toggle between ounces and grams. Built-in battery with accompanying USB cable for recharging. Integrated power bank (8000 mAh), Lithium-ion battery.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.