
Fresh and Save 3-pc Glass Food Vacuum Containersand, Small and Large Containers
Mfr # 1033159
Zoro # G322730101
product price: $74.69
/eaKey Features
Overall Width (In.)
13 in
Overall Depth (In.)
13 in
Overall Length (In.)
12 in
Material
Glass
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1033159
Zoro #
G322730101
UPC #
035886696764
Country of Origin
China
Dimensions
Overall Width (In.)
13 in
Overall Depth (In.)
13 in
Overall Length (In.)
12 in
Details
Material
Glass
Color
Clear
Includes
1 x Large Container and 2 x Small Container
Description
Eat healthier, save time, and store your food with long-lasting freshness with the new vacuum storage system: Fresh & Save. The exclusive Fresh & Save technology preserves flavors and nutrients, prevents freezer burn, and keeps food fresh up to five times longer than non-vacuum storage methods. Blending the power of a countertop vacuum sealer with the versatility of a handheld device, the cordless vacuum pump is fast, quiet, and easy to use. And thanks to its compact design, it will fit into any kitchen. We currently offer two starter sets available with vacuum pump, reusable BPA-free bags that are easy to close with a zipper attachment and are ideal for sous-vide cooking and microwave reheating, and either borosilicate glass or BPA-free polypropylene plastic containers. With the ZWILLING double sealing effect (most others only seal one surface) the containers shut tightly for super-fresh food. What’s more? The downloadable Culinary World app will track when you store food and when it will spoil, helping you to reduce food waste and save money. For a smart way to store food, choose Fresh & Save. Keeps food fresh up to five times longer than non-vacuum storage methods-save time and money. Set includes: 2 small containers 6.1-in x 3.35-in x 2.76-in and 1 large vacuum container 8.43-in x 5.67-in x 5.04-in. Exclusive Fresh & Save technology preserves flavors and nutrients and prevents freezer burn. ZWILLING Culinary World app tracks when you store food and when it will spoil - helping to reduce food waste. Expert German engineering. Cordless vacuum pump is fast, quiet, and easy to use. Zwilling Fresh & Save Vacuum Sealer Pump sold separately. Its compact design easily fits in any kitchen. Airtight food storage containers are nestable and freezer, microwave (without vacuum seal). Dishwasher safe. Glass food storage containers are ovenproof (without lid) and double as beautiful serving pieces at the table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.