Fresh and Save 30-pc Assorted Sizes Vacuum Sealer Bags, Reusable Sous Vide Bags w Vacuum Pump

  • Mfr # 1032968

  • Zoro # G922729994


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Includes
Vacuum Pump, 8 Small, 18 Medium and 4 Large Bags
Length
6 in
Bag Material
Plastic
Depth
6 in
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032968
Zoro #
G922729994
UPC #
035886695675
Country of Origin
China

Dimensions

Length
6 in
Depth
6 in
Width
13.75 in

Details

Includes
Vacuum Pump, 8 Small, 18 Medium and 4 Large Bags
Bag Material
Plastic
Color
Clear

Description

The Fresh & Save BPA-free vacuum bags are designed to work with the vacuum pump to keep food fresh up to five times longer than non-vacuum storage. This set of bags features 8 small bags, 18 medium bags, and 4 large bags. Freeze whole dinners, reheat lunch for one, or package up fresh ingredients. The easy-zip closure ensures a tight seal and no spills, and the included liquid barrier helps to ensure liquids aren't absorbed by the vacuum pump.With the Fresh & Save system, you can shop once a week and refrigerate or freeze fresh fruit, vegetables, meat, and fish in our vacuum containers and bags and enjoy the benefits of your own fresh market at home. Prepare your meals days in advance and enjoy them as fresh as the day they were cooked. Cook meat sous vide or marinate meat for the grill in just 30 minutes in the vacuum bags and containers.Here's how it works: Simply fill the bag and close with the practical leak-proof zipper. Dock the vacuum pump onto the bag valve and at the push of a button extract the air in mere seconds. It stops automatically once a sufficient vacuum has been obtained. Then simply press the push button in the middle of the red silicone valve on the bag to seal it securely. Aromas and vitamins are locked in and food stays fresh up to five times longer! BPA-free vacuum sealer bags designed to work with the Zwilling vacuum pump to keep food fresh up to five times longer than non-vacuum storage. The assorted food storage bags that are perfectly sized for holding pre-prepped recipe ingredients, sandwiches, or fresh fruit. Easy-zip closure ensures a tight seal and no spills, and the included liquid barrier helps to ensure liquids aren't absorbed by the vacuum sealer pump. Cook meat sous vide or marinate meat for the grill in just 30 minutes in the vacuum bags and containers. Bags feature a sealing valve to connect with the vacuum sealer food pump. Microwave and freezer safe. 100% plastic. Includes: 8 - Small Bags, 18 - Medium Bags, 4 - Large Bags, Vacuum Pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.