Fresh and Save 30-Piece Small Vacuum Sealer Bags, 1/2 Gallon Reusable Snack Bags, Meal Prep

  • Mfr # 1018992

  • Zoro # G822729650


product price:  $36.89
/ea

Key Features

Bag Material
Plastic
Color
Clear
Width
8.9 in
Length
15 in
Depth
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1018992
Zoro #
G822729650
UPC #
035886537838
Country of Origin
China

Dimensions

Width
8.9 in
Length
15 in
Depth
8.3 in

Details

Bag Material
Plastic
Color
Clear
Includes
30x S

Description

Fresh & Save Vacuum Sealer Bags from ZWILLING J.A. Henckels are designed to work with the Zwilling vacuum sealer pump (sold separately) to keep food fresh up to 5X longer than non-vacuum storage. These food storage bags are perfectly sized for leftovers, and more. BPA-free vacuum sealer bags designed to work with the Zwilling vacuum pump (sold separately) to keep food fresh up to five times longer than non-vacuum storage. Includes 30 small food storage bags that are perfectly sized for holding pre-prepped recipe ingredients, sandwiches, or fresh fruit. Easy-zip closure ensures a tight seal and no spills, and the included liquid barrier helps to ensure liquids aren't absorbed by the vacuum sealer food pump. Cook meat sous vide or marinate meat for the grill in just 30 minutes in the vacuum bags and containers. Food storage bags feature a sealing valve to connect with the vacuum sealer pump. Microwave and freezer safe.100% plastic. Measures 5''L x 8.9'' W x 8.3''H.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.