
Fresh and Save Cube Box, Plastic, Food Container, 2-pc Large Cube Set, 1.7-qt
Mfr # 1029991
Zoro # G222730034
product price: $49.99
/eaKey Features
Overall Depth (In.)
6 in
Color
Clear
Includes
2- L Containers
Overall Length (In.)
8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1029991
Zoro #
G222730034
UPC #
035886681487
Country of Origin
China
Dimensions
Overall Depth (In.)
6 in
Overall Length (In.)
8 in
Overall Width (In.)
8 in
Details
Color
Clear
Includes
2- L Containers
Material
Plastic
Description
The stylish, space-saving solution to dry food storage.Personalize your kitchen while saving space and reducing waste with the Fresh & Save CUBE food storage system. The sleek, modular design features straight walls and non-slip bottoms for secure, space-saving stackability. Constructed with expert German engineering, the glass-like, BPA-free material is extremely durable and scratch-resistant for a high-quality, balanced feel.The nine different sizes fit every kitchen. Available in four lid sizes, spice container (XS), small square (S), slim rectangle (M), and large square (L), you can mix and match sizes and heights to fit your space. Store nuts for a healthy snack in the small S containers while the taller ones are perfect for dry pasta, crackers, or granola. Maintain cereal’s crunch in the tall 3M container to start your mornings off right. Keep homemade cookies soft in the ample L size.Neatly store the versatile CUBE in your pantry and drawers. Show them off on your countertop to keep ingredients within reach with airtight storage. Tight-fitting lids lock in freshness to maximize flavor and minimize food waste. With the Fresh & Save vacuum pump, you can seal ingredients, then tuck them away in your pantry while keeping them fresh when not in use for extended periods of time. Nine container size options for endless stacking possibilities. Modern modular design, straight walls, and non-slip bottoms for secure, space-saving stackability. Extremely durable, scratch-resistant glass-like material for long-lasting use. Clear, BPA-free walls and lids - easily find ingredients even when in drawers. Compatible use with the Fresh & Save app to track ingredients and optimize organization. Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.