Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fresh and Save Cube Box Set, 12-pc, Plastic, Food Storage Container, Small and Medium Cube Set

  • Mfr # 1025972

  • Zoro # G022730050


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Depth (In.)
9 in
Overall Width (In.)
12.5 in
Overall Length (In.)
13 in
Material
Plastic
Includes
M, 2M, S, 2S, 3S, 4S, S insert, M insert and Label Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025972
Zoro #
G022730050
UPC #
035886665456
Country of Origin
China

Dimensions

Overall Depth (In.)
9 in
Overall Width (In.)
12.5 in
Overall Length (In.)
13 in

Details

Material
Plastic
Includes
M, 2M, S, 2S, 3S, 4S, S insert, M insert and Label Set
Color
Clear

Description

The stylish, space-saving solution to dry food storage.Personalize your kitchen while saving space and reducing waste with the Fresh & Save CUBE food storage system. The sleek, modular design features straight walls and non-slip bottoms for secure, space-saving stackability. Constructed with expert German engineering, the glass-like, BPA-free material is extremely durable and scratch-resistant for a high-quality, balanced feel.The ten different sizes fit every kitchen. Available in four lid sizes, spice container (XS), small square (S), slim rectangle (M), and large square (L), you can mix and match sizes and heights to fit your space. Store nuts for a healthy snack in the small S containers while the taller ones are perfect for dry pasta, crackers, or granola. Maintain cereal’s crunch in the tall 3M container to start your mornings off right. Keep homemade cookies soft in the ample L size.Neatly store the versatile CUBE in your pantry and drawers. Show them off on your countertop to keep ingredients within reach with airtight storage. Tight-fitting lids lock in freshness to maximize flavor and minimize food waste. With the Fresh & Save vacuum pump, you can seal ingredients, then tuck them away in your pantry whilekeeping them fresh when not in use for extended periods of time. Set Includes: M, 2M, S, 2S, 3S, 4S containers, S insert, M insert and Label Set. Modern modular design, straight walls, and nonslip bottoms for secure, space-saving stackability. Extremely durable, scratch-resistant glass-like material for long-lasting use. Clear, BPA-free walls and lids - easily find ingredients even when in drawers. Compatible use with the Fresh & Save app to track ingredients and optimize organization. Multi-functional lid inserts fit snugly inside each container and facilitate measuring, with tsp and tbsp measurements, and includes a built-in leveler. Optimize and personalize organization with the scannable and reusable NFC labels that link to the Fresh & Save app. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.