
Fresh and Save Glass Airtight Food Storage Container, Meal Prep Containerand, Large
Mfr # 1002497
Zoro # G122730059
product price: $40.99
/eaKey Features
Color
Clear
Overall Length (In.)
5.6 in
Overall Width (In.)
4.9 in
Overall Depth (In.)
8.5 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002497
Zoro #
G122730059
UPC #
035886523893
Country of Origin
China
Dimensions
Overall Length (In.)
5.6 in
Overall Width (In.)
4.9 in
Overall Depth (In.)
8.5 in
Details
Color
Clear
Material
Glass
Description
The Fresh & Save vacuum containers are designed to work with the vacuum pump to keep food fresh up to five times longer than non-vacuum storage. They are available in borosilicate glass or BPA-free plastic. Both versions are nestable and freezer, microwave (without vacuum seal), and dishwasher safe. Glass containers are ovenproof (without lid) and double as beautiful serving pieces at the table. Each container style is available in a range of sizes so you can store an entire leftover dinner, a light lunch, or a small to-go snack. With the Fresh & Save system, you can shop once a week and refrigerate or freeze fresh fruit, vegetables, meat, and fish in our vacuum containers and bags and enjoy the benefits of your own fresh market at home. Prepare your meals days in advance and enjoy them as fresh as the day they were cooked. Cook meat sous vide or marinate meat for the grill in just 30 minutes in the vacuum bags and containers.Here's how it works: Dock the vacuum pump onto the container or bag valve and at the push of a button it extracts the air in mere seconds. It stops automatically once a sufficient vacuum has been obtained, locking in flavor, aromas, and vitamins. Measures 11.8'' L x 5.7'' W x 5.3'' H each; weighs 6.2 lb. each; 67 oz. capacity each. These airtight food storage containers allow you to eat healthier, save time, and store your food with long-lasting freshness. Exclusive Fresh & Save technology preserves flavors and nutrients, prevents freezer burn, and keeps food fresh up to five times longer than non-vacuum storage methods. For use with the Zwilling Fresh & Save Vacuum Sealer Pump (sold separately). These food storage containers are ideal for storing fresh fruit and vegetables, meat for freezing, and leftovers. Ideally sized to fit conveniently in your refrigerator and freezer. Airtight food storage containers are nestable and freezer, microwave (without vacuum seal), and Dishwasher Safe. Glass food storage containers are ovenproof (without lid) and double as beautiful serving pieces at the table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.