Shop ZWILLING J.A. HENCKELS
See all product information
Create Account
CarvingKnife, 10-1/8"Bld, Serrate, CarbonSS
- Mfr # 1033781
- Zoro # G125056606
product price:Â
$
43.69
/ea
Key Features
NSF Certified
Yes
Blade Type
Precision-Honed
Edge Style
Serrated
Forged/Stamped
Stamped
Blade Material
High Carbon Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1033781
- Zoro #
- G125056606
- UPC #
- 035886699543
- Country of Origin
- Spain
- NSF Certified
- Yes
- Blade Type
- Precision-Honed
- Edge Style
- Serrated
- Forged/Stamped
- Stamped
- Blade Material
- High Carbon Stainless Steel
- Number of Implements
- 1
- Item
- Carving Knife
- Finger Guard Included
- Yes
- Handle Color
- Blue
- Knife Type
- Carving Knife
- Handle Material
- Polymer
Dimensions
- Blade Length
- 10 1/8 in
- Length
- 15 1/4 in
- Handle Length
- 5 5/8 in
- Overall Length
- 15 1/4 in
Description
Carving Knife, Edge Style Serrated, Forged/Stamped Stamped, Knife Type Carving Knife, Blade Material High Carbon Stainless Steel, Dishwasher Safe Yes, Handle Color Blue, Blade Type Precision-Honed, Overall Length 15 1/4 in, NSF Certified Yes, Handle Material Polymer, Blade Length 10 1/8 in, Handle Length 5 5/8 in, Number of Implements 1, Finger Guard Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.