Shop ZWILLING J.A. HENCKELS
See all product information
Create Account
FilletingKnife, 8" Bld, Fine Edge, CarbonSS
- Mfr # 1033778
- Zoro # G325056796
product price:Â
$
39.65
/ea
Key Features
Handle Color
Blue
Knife Type
Filleting Knife
Handle Material
Polymer
Forged/Stamped
Stamped
Edge Style
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1033778
- Zoro #
- G325056796
- UPC #
- 035886699512
- Country of Origin
- Spain
- Handle Color
- Blue
- Knife Type
- Filleting Knife
- Handle Material
- Polymer
- Forged/Stamped
- Stamped
- Edge Style
- Fine
- Number of Implements
- 1
- Finger Guard Included
- Yes
- Item
- Filleting Knife
- NSF Certified
- Yes
- Blade Type
- Flexible Blade, Precision-Honed
- Blade Material
- High Carbon Stainless Steel
Dimensions
- Length
- 13 3/8 in
- Blade Length
- 8 in
- Handle Length
- 5 5/8 in
- Overall Length
- 13 3/8 in
Description
Filleting Knife, Edge Style Fine, Forged/Stamped Stamped, Knife Type Filleting Knife, Blade Material High Carbon Stainless Steel, Dishwasher Safe Yes, Handle Color Blue, Blade Type Flexible Blade, Precision-Honed, Overall Length 13 3/8 in, NSF Certified Yes, Handle Material Polymer, Blade Length 8 in, Handle Length 5 5/8 in, Number of Implements 1, Finger Guard Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.