Zoro Homepage

Kitchen Knife ID Buttons, Round, 3/4" L

  • Mfr # 33100-999

  • Zoro # G4756853


product price: $9.99
/ea

Key Features

NSF Certified
No
Includes
(6) Color ID Button
Length
3/4 in
Type
Round
Finger Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33100-999
Zoro #
G4756853
UPC #
035886287405
Country of Origin
Spain

Dimensions

Length
3/4 in

Details

Item
Kitchen Knife ID Buttons
NSF Certified
No
Includes
(6) Color ID Button
Type
Round
Finger Guard
No
Metal Detectable
No
Number of Implements
1
Finger Guard Included
No

Description

Kitchen Knife ID Buttons, Edge Style Not Applicable, FDA Compliant No, Blade Material Not Applicable, Blade Type Not Applicable, Includes (6) Color ID Button, Overall Length 3/4 in, NSF Certified No, Blade Length Not Applicable, Metal Detectable No, Number of Implements 1, Finger Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.