Zoro Homepage

Knife, Bread, 12" L, Black Handle

  • Mfr # 33106-301

  • Zoro # G4785011


product price: $33.99
/ea
Sold in multiples of 3 for $101.97

Key Features

Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33106-301
Zoro #
G4785011
UPC #
035886284855
Country of Origin
Spain

Dimensions

Length
12 in

Details

Item
Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Handle Color
Black
Blade Material
High Carbon Stainless Steel
Handle
Polypropylene
Type
Bread Knife
Knife Type
Bread Knife
Number of Implements
1
Metal Detectable
No
Finger Guard Included
Yes

Description

Knife, FDA Compliant No, Knife Type Bread Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Scalloped, Overall Length 12 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 12 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.