Zoro Homepage

Knife, Chef, 10" L, Black Handle

  • Mfr # 33101-251

  • Zoro # G4797499


product price: $43.69
/ea

Key Features

Dishwasher Safe
Yes
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33101-251
Zoro #
G4797499
UPC #
035886284756
Country of Origin
Spain

Dimensions

Length
10 in

Details

Item
Knife
Dishwasher Safe
Yes
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
Handle Color
Black
Finger Guard
Yes
Type
Chef's Knife
Blade Material
High Carbon Stainless Steel
Finger Guard Included
Yes
Number of Implements
1
Metal Detectable
No
Knife Type
Chef's Knife

Description

Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 10 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.